This item is Discontinued.

Edendirect 20 in. 3-Speed High Velocity Black Indoor/Outdoor Wall Mount Fan with Rack IR-WALL20RK02

20 in. 3-Speed High Velocity Black Indoor/Outdoor Wall Mount Fan with Rack (Discontinued)

  • Mfr # IR-WALL20RK02
  • Zoro # G016100104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-WALL20RK02
Zoro #
G016100104
UPC #
958992646457
Country of Origin
China

Dimensions

Fan Cord Length
6 ft
Blade Diameter
20 in
Width
24.2 in
Height
24.01 in
Length
6.49 in

Details

Voltage
115 V
Color
Black
Watts
127W
For Use With
Indoor/Outdoor
Blade Material
Metal
Item
Fans
Fan Power Source
Plug-In

Description

The 20 in. High Velocity Wall Mount Fan is a powerful industrial and commercial-grade ventilation fan designed for optimal airflow in large spaces. With a maximum airflow of 3220 CFM, this fan features 3-adjustable speed settings, allowing you to easily regulate the airflow based on your needs. Its durable aluminum fan blades are anti-rust, ensuring long-lasting performance, while the double ball bearings, copper wire, and metal shaft contribute to smooth operation and energy efficiency. The 360° rotation angle ensures that air is distributed evenly throughout the room, making it perfect for workshop ventilation, warehouses, garages, and other industrial environments. The fan also operates at low noise levels, offering quiet, effective cooling even in noisy work environments.


  • With a maximum airflow of 3220 CFM, this fan delivers powerful ventilation, making it ideal for large workshops, warehouses, or commercial spaces.
  • Easily control airflow with three speed settings, allowing you to adjust from gentle breezes to high-speed ventilation depending on your needs.
  • Features anti-rust aluminum fan blades that ensure durability and reliable performance over time, even in tough environments.
  • Equipped with double ball bearings, a copper wire motor, and a metal shaft, this fan operates efficiently, helping you save on energy costs.
  • Designed with a 360° rotation angle to ensure optimal air distribution, cooling every corner of your workspace or industrial area.
  • Suitable for a variety of applications, from workshops to commercial settings, and built to perform well in demanding environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.