Zoro Homepage

20 in. 3 Speed Oscillating Wall Mount Fan in Black with Adjustable Height, Remote Control and Timer

  • Mfr # IR-WALLMOUNT18

  • Zoro # G116100103


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Blade Material
Metal
Air Flow (CFM)
3000/3500/4000 CFM
Watts
110W
Height
22.05 in
Length
22.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-WALLMOUNT18
Zoro #
G116100103
UPC #
780583376524
Country of Origin
China

Dimensions

Height
22.05 in
Length
22.1 in
Width
7.28 in
Cord Length
6 ft
Blade Dia.
20 in

Details

Blade Material
Metal
Air Flow (CFM)
3000/3500/4000 CFM
Watts
110W
Item
Fans
Color
Black
Voltage
120 V
Type
Mounted Wall Fan
Fan Power Source
Plug-In

Description

Unlike traditional fans, this fan utilizes the latest dual ball bearing technology and a heavy duty 3-speed thermally protected PSC motor, making our powerful fan the most powerful metal wall mounted fan on the market. Three speeds are adjustable, with air speeds up to 4,000 CFM, 360 degree rotation, and a wide range of air delivery. Ideal for industrial, warehouses, greenhouses, workshops, patios, factories and basements.


  • This powerful fan offers 3 adjustable speedsHigh (4000CFM), Medium (3500CFM), and Low (3000CFM)to suit your cooling needs. Its thermal protection ensures safe operation, and the 360-degree tilt lets you direct airflow exactly where it's needed. Built with powder-coated steel and a premium ball-bearing motor for durability and long-lasting performance.
  • Adjust the fan head easily with a 360-degree tilt for perfect airflow direction. The rear controls allow you to quickly switch between high, medium, and low speeds. Whether you need intense cooling or a gentle breeze, this fan has the right setting for every situation.
  • Experience efficient cooling without the noise. On high speed, the fan operates at just 60 dB, while medium and low speeds offer even quieter performance (52 dB and 45 dB). Perfect for environments where noise reduction is key, this fan ensures a comfortable working or living space.
  • This fan is designed for easy installation, with a simple setup that allows it to be mounted on a wall or ceiling in seconds. Made from rust-resistant, powder-coated steel and equipped with an extra-long 6-foot power cord, it’s built for reliability and hassle-free maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.