20 in. 3 Speeds High Velocity Pedestal Oscillating Fan in Yellow with Powerful 1/5 HP Motor

  • Mfr # IR-FANPD20W

  • Zoro # G014910934


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
160W
Width
19.7 in
Features
Adjustable Height
Air Flow
3000/4000/5000 CFM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IR-FANPD20W
Zoro #
G014910934
UPC #
899969738730
Country of Origin
China

Dimensions

Width
19.7 in
Length
55.5 in
Max. Depth
21.6 in

Details

Voltage
120V
Watts
160W
Features
Adjustable Height
Air Flow
3000/4000/5000 CFM
Material
Aluminum
Color
Yellow
For Use With
Indoor/Outdoor
Sound Level
65 dBA
Number of Speeds
3 Speeds
Fan Style
Pedestal Fan
Finish
Yellow

Description

Built with 1/5HP Powerful Motor and Turbo Aluminum Blades, this heavy duty pedestal fan provides refreshing breeze for large spaces. High speed 5000 CFM / Medium speed 4000 CFM / Low speed 3000 CFM. It is ideal for Warehouse, Workshop, Factory, Garage, Basement, Industrial, Commercial and Covered Patio.


  • • Featuring new technology for longer air movement and lower noise. At high speed, the fan achieves an airspeed of 8.4-m/s, with noise levels of 65 dB at 1 meter, 62 dB at 2 meters, and 59 dB at 3 meters, making it quieter than other fans.
  • • Equipped with a versatile 80-degree oscillation function, allowing you to customize the airflow and move large volumes of air efficiently across a wider area.
  • • The fan comes with frustration-free packaging and can be assembled in just 4 simple steps without the need for any tools, making it quick and hassle-free to set up.
  • • UL Safety Listed, with 100% copper wiring stator, thermally protected motor, and sturdy metal housing. It also features safety silver aluminum blades and an extra-long 9-foot SJT power cord for long-lasting use.
  • • The fan's height is adjustable from 41 inches to 55 inches, with a 15-degree tilt to further enhance the air delivery range, ensuring optimal airflow for different room sizes and angles.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.