30 in. 3 Speeds Pedestal Fan in Yellow with IP44 Enclosure 1/3 HP Motor, Detachable Mist Spray Kit
- Mfr # IR-FANP30WM
- Zoro # G914910928
product price:
$
375.99
/ea
Free Shipping & Returns
Key Features
Blade Dia.
30
Voltage
120V
Watts
165W
Width
31 in
Number of Speeds
3 Speeds
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IR-FANP30WM
- Zoro #
- G914910928
- UPC #
- 899969738761
- Country of Origin
- China
Dimensions
- Blade Dia.
- 30
- Width
- 31 in
- Max. Depth
- 31 in
- Length
- 77 in
Details
- Voltage
- 120V
- Watts
- 165W
- Number of Speeds
- 3 Speeds
- Features
- Adjustable Height
- Finish
- Yellow
- Material
- Aluminum
- For Use With
- Indoor/Outdoor
- Fan Style
- Pedestal Fan
- Air Flow
- 6800/7900/9300 CFM
- Sound Level
- 65 dBA
- Color
- Yellow
Description
Completely sealed and permanently lubricated ball bearings IP44 1/3HP powerful motor with thermal overload protection for wet locations, composed with 9ft power cord with GFCI plug. The moisture resistant design are perfect for environments with high humidity, dust, debris even raining. Features 3 adjustable speeds with pull chain, High speed 9300 CFM / Medium speed 7900 CFM / Low speed 6800-CFM.
- • Enjoy a cooling sensation with our 30 inch powerful pedestal fan. Connect the spray ring to your garden hose, utilizing 4 nozzles from it to spray refreshing cool mist up to 16 ft. Spray ring is detachable. Outdoor grade UL listed for reliable outdoor patio fan use.
- • This heavy duty industrial stand fan provides refreshing breeze for large spaces, blowing distance reach 50-feet.
- • Keep the head fixed in one direction or 80° oscillating operation by enclosed easy click bottom. It also can be tilted vertically for optimum airflow or downward 17 degrees. Cool the whole room covering 50 feet of indoor & outdoor space comfortably.
- • The new technology with turbo blade contributes high velocity airflow up to 9.1-m/s yet low noise in this high velocity fan. In high speed's noise is 65 dB but low speed noise is only 59 dB on 7 ft away. Up to your cooling demand.
- • UL Listed Outdoor Rating. The OSHA compliant grilles, 9ft power cord with GFCI safety plug. ball bearings pivot, heavy duty wall bracket, metal gear & crank with sturdy aluminum alloy safety yellow blades for long lasting use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.