
20-Inch 3-Speed Oscillating Floor Fan, Quiet, Adjustable Airflow, Built-in Handle, Indoor/Outdoor (Discontinued)
- Mfr # IR-FLOOR20PLATICEXP
- Zoro # G816100168
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IR-FLOOR20PLATICEXP
Zoro #
G816100168
UPC #
780583376517
Country of Origin
China
Dimensions
Width
21 in
Height
7 in
Blade Dia.
20 in
Length
21 in
Details
Item
Fans
Blade Material
Plastic
Type
Floor Fan
Color
Black
Description
Beat the heat with this 20-inch oscillating floor fan, designed to provide powerful cooling in any environment. Featuring 3 speed settings, its perfect for bedrooms, kitchens, living rooms, and greenhouses. The fans oscillation feature ensures even air distribution, while the built-in handle makes it easy to move from one location to another. Quick and easy to assemble in just 5 minutes, this fan is a reliable solution for your cooling and ventilation needs, with durable plastic blades built to last.
- Choose from 3 speeds to suit your cooling needs, perfect for any room or environment.
- Adjust the fan’s oscillation to direct airflow up, down, or anywhere in between for total ventilation.
- Built-in handle allows for easy carrying, so you can move the fan from room to room with ease.
- Assemble your fan in just 5 minutessimply follow the included instructions for fast setup.
- Ideal for home, commercial, or greenhouse use, this fan is perfect for both indoor and outdoor cooling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.