
20 inch Chainsaw gas 52cc Gasoline Chain Saw for Trees , Wood Cutting 2-cycle EPA Compliant
Mfr # IR-W46542534
Zoro # G815666429
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Fuel Type
Gas
Bar Length
20 in
Handle Type
Plastic
Engine Displacement
52 cc
Depth
11.20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
IR-W46542534
Zoro #
G815666429
UPC #
153977199984
Country of Origin
China
Dimensions
Bar Length
20 in
Depth
11.20 in
Length
34.60 in
Width
10.20 in
Details
Fuel Type
Gas
Handle Type
Plastic
Engine Displacement
52 cc
Fuel Tank Capacity
19.36 oz
Features
Flush cut handle
Color
Orange
Material
Plastic
For Use With
Domestic/Commercial
Chain Saw Configuration
Bar/chain in box
Power Type
2-stroke gas
Max. Engine Speed
8500 RPM
Description
both professional woodworkers and homeowners. With its powerful 52cc engine and 8500rpm maximum speed, this chainsaw delivers exceptional performance for a variety of tasks, from felling small to medium trees to cutting firewood. Featuring a 20-inch guide bar, this tool is perfect for tackling larger logs with ease.
- With a 52cc engine and 8500rpm maximum speed, this 20-inch chainsaw is perfect for both small and medium tree felling and firewood cutting. Features like Easy Start, anti-vibration design, and quick release air filter ensure smooth and hassle-free use.
- Start your work without delay with the Easy Start spring-assisted starter. This 52cc chainsaw with a 2.6HP engine ensures fast, easy starts and powerful performance for all your cutting needs.
- Achieve optimal control and productivity with the large dual spike bar on this gas-powered chainsaw. Perfect for felling trees and cutting firewood, this tool is built for efficiency and convenience.
- This gas chainsaw features an anti-vibration system and anti-kickback chain for a smooth, safe cutting experience. Designed for professional use, it’s ideal for homeowners and woodworkers alike.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.