20inch , 52cc 2.6HP Gasoline Chain Saw for Trees , Wood Cutting 2-cycle EPA Compliant
- Mfr # IR-W46542536
- Zoro # G315666431
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Bar Length
20 in
Handle Type
Plastic
Engine Displacement
52 cc
Features
Flush cut handle
Depth
11.20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IR-W46542536
- Zoro #
- G315666431
- UPC #
- 911968620400
- Country of Origin
- China
Dimensions
- Bar Length
- 20 in
- Depth
- 11.20 in
- Tool Length
- 34.60 in
- Tool Width
- 10.20 in
Details
- Handle Type
- Plastic
- Engine Displacement
- 52 cc
- Features
- Flush cut handle
- Material
- Plastic
- Fuel Tank Capacity
- 19.36 oz
- Color
- Orange
- Chain Saw Configuration
- Bar/chain in box
- For Use With
- Domestic/Commercial
- Power Type
- 2-stroke gas
- Power Source
- Gas Powered
- RPM
- 8,500 RPM
- Horsepower
- 2.6 hp
- Battery Capacity
- Not Battery Operated
- Item
- Chainsaw
- Engine Cycle
- 2-Cycle
Description
The 52cc 2.6HP gas-powered chainsaw is designed for professional use, providing impressive power and efficiency in a compact, lightweight design. Equipped with a 20-inch OREGON guide bar and a maximum speed of 8500 RPM, this saw is perfect for felling small to medium trees and cutting firewood. Featuring an easy-start system, anti-vibration technology, and quick-release air filter, it delivers both comfort and durability for all-day use while maintaining top-notch performance.
- With a 52cc engine generating 2.6HP, this chainsaw is powerful enough to handle tough cutting jobs while maintaining a compact and easy-to-handle design.
- The spring-assisted starter ensures easy and quick starts with minimal effort, while the quick-release air filter keeps maintenance simple, ensuring smooth operation.
- Designed with an anti-vibration system, this saw reduces user fatigue during extended use, providing comfort and improved control for better precision.
- Perfect for felling small to medium trees and cutting firewood, this chainsaw’s large dual spike bar increases productivity and is built to meet the needs of professional users.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.