This item is Discontinued.

This item is Discontinued.
20000mAh Car Battery Jump Starter For Up To 2.38gal Gas 1.85gal Diesel, 4000A Peak Auto Car Jump (Discontinued)
Mfr #
IR-A11E-BK
Zoro #
G615461644
UPC # 271737975675
Country of Origin China
Category Automotive Jump Starters
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IR-A11E-BK
Zoro #
G615461644
UPC #
271737975675
Country of Origin
China
Dimensions
Length
4.8 in
Width
3.54 in
Depth
7.84 in
Details
Item
Jump Starter
Peak Amps
4000A
Color
Black
Type-C In
9W2A
Charge Type
USB
For Use With
Indoor
USB Output
5V2.4A
Includes
LED light
Portable
Yes
Description
This 20000mAh car battery starter is designed for emergency start and can provide strong starting power for up to 2.38 gallons of gasoline engines or 1.85 gallons of diesel engines. The 4000A peak current ensures that you can easily solve the problem of car starting failure. Whether it is a cold winter or any other adverse environment, it can provide reliable starting support to restart your car quickly.
- • Short press the light button to switch between constant light, flash and SOS modes to meet different lighting needs.
- • A single charge provides more than 35 hours of continuous lighting, no need to worry about insufficient power.
- • Compatible with mobile phones, tablets, digital cameras and other devices, convenient and fast charging, recharge your devices at any time.
- • Real-time display of battery capacity ensures that you are aware of the power status at any time to avoid sudden power outages.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.