Zoro Homepage

2000A Peak Auto Car Jump Starter with LED and USB Quick Charge

  • Mfr # IR-A20E-RD

  • Zoro # G815461642


product price: $93.39
/ea
Free Shipping & Returns

Key Features

Peak Amps
2000A
Width
3.54 in
Depth
7.09 in
Power Mode
5V, 2.4A
For Use With
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-A20E-RD
Zoro #
G815461642
UPC #
271737975705
Country of Origin
China

Dimensions

Width
3.54 in
Depth
7.09 in
Length
1.57 in

Details

Item
Jump Starter
Peak Amps
2000A
Power Mode
5V, 2.4A
For Use With
Indoor
Color
Red
Charge Type
USB
Type-C In
9W2A
Includes
LED light
Portable
Yes

Description

This 20000mAh car battery jump starter is not only your reliable assistant for emergency starts but also comes with a variety of functions to ensure your equipment and vehicles are always in optimal condition. It can provide a 4000A peak current for up to 9L gas and 7L diesel engines, quickly resolving any car starting issues and eliminating the frustration of battery failure.


  • • Short press the light button to switch between constant light, flash and SOS modes to meet different lighting needs.
  • • A single charge provides more than 35 hours of continuous lighting, no need to worry about insufficient power.
  • • Compatible with mobile phones, tablets, digital cameras and other devices, convenient and fast charging, recharge your devices at any time.
  • • Real-time display of battery capacity ensures that you are aware of the power status at any time to avoid sudden power outages.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.