Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2025 Upgraded OBD2 Diagnostic Scanner, All-System Car Tool with 8 Reset Functions

  • Mfr # IR-CRP129X PLUS

  • Zoro # G316100163


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Display Type
5” 720P HD touchscreen
For Use With
Domestic / Commercial
Material
Plastic
Length
11.3 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-CRP129X PLUS
Zoro #
G316100163
UPC #
958992646532
Country of Origin
China

Dimensions

Length
11.3 in
Height
3.27 in
Width
9.65 in

Details

Display Type
5” 720P HD touchscreen
For Use With
Domestic / Commercial
Material
Plastic
Item
Car Scanner
Color
Red
Battery Capacity
6100mAh
8 Reset Services
Oil Reset, EPB, SAS, TPMS, Throttle, DPF, Injector, BMS
Full-System Diagnostics
Engine, Transmission, ABS, SRS, TPMS, Brake, SAS & more
Operating System
Android 7.0
Memory
2GB RAM + 32GB ROM
Wi-Fi Connectivit
WiFi for updates & report sharing

Description

Unlock full vehicle diagnostics with this powerful 2025 all-system OBD2 scanner, ideal for both DIYers and pros. It scans major systems like Engine, ABS, Transmission, Airbags, TPMS, and more, and includes 8 essential reset functions such as Oil, TPMS, Throttle, Injector, and EPB to help you maintain and repair your vehicle without expensive dealer visits. Compatible with 85+ brands and 10,000+ models from 1996 to 2025, it supports OBD2/EOBD/JOBD/CAN protocols, features automatic VIN detection, real-time data in text or graph format, a 5 HD touchscreen, and lifetime free Wi-Fi updates. With a 6100mAh battery and rugged build, it's built to last and easy to use-perfect for any garage or repair shop.


  • Quickly scan engine, transmission, ABS, airbag, and more with full-system access and one-click code reading.
  • Perform oil reset, EPB, throttle, TPMS, injector coding, DPF regen, BMS, and SAS calibration with ease.
  • Supports 1996–2025 cars, light trucks, SUVs, and morecovering 85+ brands and 10,000+ vehicle models.
  • See live diagnostics in graph/text formats and auto-detect VIN for quick, accurate system checks.
  • Enjoy no-cost Wi-Fi updates, fast Android 7.0 performance, and over 10 hours of battery life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.