This item is Discontinued.

Edendirect 2/10/25A Smart Battery Charger with LCD Display for 12V Lead-Acid Batteries ED-CGUFB2025

2/10/25A Smart Battery Charger with LCD Display for 12V Lead-Acid Batteries (Discontinued)

  • Mfr # ED-CGUFB2025
  • Zoro # G015666427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-CGUFB2025
Zoro #
G015666427
UPC #
919310335460
Country of Origin
China

Dimensions

Width
6.1 in
Height
6.89 in
Length
8.46 in

Details

Item
Car Battery Charger
Application
Domestic / Commercial
Output Voltage
12V DC
Color
Orange
USB Ports
2 USB Ports (2.4A each)
Output Current
2A, 10A, 25A, Auto
Charging Technology
8-Stage Charging
Charging Modes
Fully Automatic, Manual, and Recondition Function
Temperature Range
14°F to 104°F
Display
LCD
Input Voltage
120V AC, 60Hz, 9A
Finish
Orange
Power Source
6100mAh battery

Description

The 2/10/25A Smart Battery Charger offers efficient and fast charging for 12V lead-acid batteries, including STD, AGM, GEL, and Deep Cycle. With an 84% increase in power and the ability to detect voltages as low as 1V, it ensures optimal battery recovery. Equipped with a smart 8-stage charging program and pulse restoration function, this charger maximizes battery life and performance. The upgraded HD LCD display provides clear monitoring of battery status and charging stages, while multiple safety features protect against common charging risks. Ideal for use in cars, motorcycles, boats, RVs, and more.


  • Smart & Efficient Charging: Provides 84% more power and detects batteries as low as 1V for effective recovery.
  • Multiple Charging Options: Choose between 2A, 10A, 25A, or Auto settings for versatile charging needs.
  • Enhanced Safety Features: Prevents spark, overcharging, overheating, reverse polarity, and short circuits for safe use.
  • Winter Mode & Pulse Restore: Optimizes charging in cold weather and restores performance to older batteries with pulse technology.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.