Zoro Homepage

21V Cordless Drill Set, 2Ah Battery, 3/8 Keyless Chuck, 25+1 Position, 2-Speed, Yellow

  • Mfr # IR-0023

  • Zoro # G515666408


product price: $87.35
/ea
Free Shipping & Returns

Key Features

Voltage
21V
Chuck Size
3/8 in
Includes
1 battery, 1charge, LED
Battery Capacity
2.0Ah
Max. Torque
45Nm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-0023
Zoro #
G515666408
UPC #
723171992805
Country of Origin
China

Dimensions

Chuck Size
3/8 in
Tool Length
11.4 in
Depth
3.55 in
Width
12.2 in

Details

Item
Electric Drill
Voltage
21V
Includes
1 battery, 1charge, LED
Battery Capacity
2.0Ah
Max. Torque
45Nm
Features
Adjustable, Variable Speed, LED Light, Ultra-Fast Charger
Drill Chuck Type
Keyless
Color
Yellow

Description

The 21V Cordless Drill makes your DIY projects and home repairs easier than ever. Equipped with a powerful 21V battery, a 25+1 position clutch, 2-speed transmission, and a 3/8-inch keyless chuck, it delivers exceptional power and precise control for all your drilling and screwdriving needs. Whether you're drilling holes, driving screws, or tackling home maintenance tasks, this drill provides reliable performance. With a 2000mAh high-capacity battery and a 60-minute fast charger, you can work without interruptions.


  • Powerful and Adjustable Speed: The 21V battery and 2-speed settings (0-350 & 0-1350 RPM) offer ideal torque and speed, making it perfect for drilling and screwing into various materials with ease.
  • Precise Control and High Torque: The 25+1 position clutch and 45Nm max torque prevent overdriving screws and stripping, ensuring accurate and consistent results with every use.
  • Long-Lasting Battery and Fast Charging: Equipped with a 2000mAh lithium-ion battery and a 60-minute ultra-fast charger, this drill offers longer run times and quick recovery, keeping your tasks on track.
  • Convenient Storage and Accessories: The kit includes 23 pieces of drill bits and accessories for a variety of tasks, plus a compact storage case for easy organization and portability, ensuring you have everything you need, whenever you need it.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.