Zoro Homepage

21V Cordless Electric Drill - Multifunctional Lithium-Ion Impact Drill with LED and Variable Speed

  • Mfr # IR-TB15

  • Zoro # G815666443


product price: $60.79
/ea

Key Features

Voltage
21V
Includes
1 battery, 1charge
Cordless Tool Battery Type
Lithium-ion
Tool Length
10.43 in
Width
12.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-TB15
Zoro #
G815666443
UPC #
723171992751
Country of Origin
China

Dimensions

Tool Length
10.43 in
Width
12.6 in
Depth
3.74 in

Details

Item
Electric Hand Drill
Voltage
21V
Includes
1 battery, 1charge
Cordless Tool Battery Type
Lithium-ion
Usage Time
150 min
Max. Speed
0-800 RPM
Color
Green
Chuck Type
Keyless chuck
Torque Settings
18 gear torque regulation

Description

This 21V electric hand drill combines power, versatility, and lightweight design for a range of tasks, including metal drilling, wall drilling, wood perforation, and screwing. Equipped with a rechargeable lithium-ion battery, this drill offers a maximum speed of 800 RPM and 18 torque settings to suit various applications. The dual-speed regulation, LED light, and ventilation system make it perfect for both DIY projects and professional work. With a compact design, ergonomic grip, and long battery life, this drill is an essential tool for your toolbox.


  • Powerful and Versatile: Drills through metal, wood, and walls with ease, while the reversible function allows for both tightening and loosening screws.
  • Adjustable Speed & Torque: Features two-speed regulation and 18 torque settings, providing precise control for different materials and tasks.
  • Long Battery Life: Equipped with a 21V rechargeable lithium-ion battery, offering about 150 minutes of continuous use for your projects.
  • Enhanced Functionality: Includes an LED light for better visibility, a ventilation system to prevent overheating, and a compact, lightweight design for comfort during extended use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.