Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21V Cordless Electric Hand Drill with Lithium Battery, Multifunctional Impact Drill and Screwdriver

  • Mfr # IR-TB31

  • Zoro # G515666415


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Voltage
21V
Includes
1 Battery, 1 Charger, 1 Plastic Storage Box, 4 Drill Bits
Cordless Tool Battery Type
Lithium-ion
Tool Length
4.53 in
Charging Time
About 2 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-TB31
Zoro #
G515666415
UPC #
522793253383
Country of Origin
China

Dimensions

Tool Length
4.53 in
Width
16.73 in
Depth
13.19 in

Details

Item
Electric Hand Drill
Voltage
21V
Includes
1 Battery, 1 Charger, 1 Plastic Storage Box, 4 Drill Bits
Cordless Tool Battery Type
Lithium-ion
Charging Time
About 2 hours
Color
Yellow
Max. Speed
0-800 RPM
Usage Time
150 min
Torque Settings
18+1 adjustable torque settings

Description

This 21V rechargeable electric hand drill is the ultimate tool for a variety of tasks. With a lithium battery and a self-locking chuck, it ensures strong performance for drilling into wood, metal, plastic, and even concrete or brick walls with its hammer drill function. Featuring 18 torque settings and two-speed regulation, you can easily adjust for precise results. The tool also includes a built-in LED light and efficient ventilation to enhance usability and prolong the life of the motor. Ideal for electrical maintenance, furniture assembly, and more, this versatile drill offers convenience and power in one.


  • Versatile Functionality: Combines impact drilling, screwdriving, and flat drilling functions for a wide range of applications, from concrete to metal and wood.
  • Adjustable Speed and Torque: 18 torque settings and two-speed options let you customize performance for different tasks, ensuring accuracy and control.
  • Durable Design: The self-locking chuck provides a secure grip on the drill bit, ensuring it stays in place during heavy use.
  • Enhanced Usability: Features an LED light for better visibility, a ventilation system to prevent overheating, and a forward/reverse switch for effortless screw driving.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.