Zoro Homepage

21V Cordless Electric Wrench, 4.0Ah Lithium Battery, Two-Speed, Variable Torque

  • Mfr # IR-TB59

  • Zoro # G115666426


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Voltage
21V
Max. Torque
300 Nm
Includes
1 battery, 1charge
Power Source
Cordless
Overall Length
12.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-TB59
Zoro #
G115666426
UPC #
522793253338
Country of Origin
China

Dimensions

Overall Length
12.2 in
Width
13.58 in
Depth
4.33 in

Details

Voltage
21V
Max. Torque
300 Nm
Includes
1 battery, 1charge
Power Source
Cordless
Cordless Tool Battery Type
Lithium-ion
Speed Settings
Variable
Color
Red

Description

This 21V cordless electric wrench is equipped with a powerful 4.0Ah lithium battery, offering two-speed regulation and 18-gear torque adjustment. Designed for removing nuts and bolts, it is ideal for car tire maintenance excluding large tires. The variable speed switch allows for precise control, press lightly for slow rotation or apply heavy pressure for fast rotation. With a soft glue-wrapped handle and battery removal switch for added convenience, this durable tool is perfect for both professional and DIY use.


  • The 21V cordless electric wrench features two-speed regulation and 18-gear torque adjustment for precise control, perfect for a range of tasks.
  • Includes 1 powerful 4.0Ah lithium battery, 1 charger, and essential accessories to get you started immediately.
  • Designed for effortless removal of car tire nuts and general bolt fastening with easy-to-use forward and reverse functions.
  • Variable speed control adapts to different tasksfast rotation with heavy pressure, slow rotation with light pressure for ultimate flexibility.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.