21V Cordless Impact Wrench Set with 2Ah Battery, 3/8 Keyless Chuck, 2-Speed, LED Light

  • Mfr # IR-AIRXPRO-BSJ

  • Zoro # G215666418


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Voltage
21V
Max. Torque
400Nm
Includes
1 battery, 1charge, LED
Overall Length
12.2 in
Depth
4.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IR-AIRXPRO-BSJ
Zoro #
G215666418
UPC #
723171992812
Country of Origin
China

Dimensions

Overall Length
12.2 in
Depth
4.72 in
Width
14.5 in
Chuck Size
3/8 in

Details

Voltage
21V
Max. Torque
400Nm
Includes
1 battery, 1charge, LED
Usage
Suitable for car maintenance, construction projects, heavy equipment, and product assembly
Color
Blue
Drill Chuck Type
Keyless

Description

The 21V Cordless Impact Wrench Set is a powerful tool designed to tackle everything from daily car maintenance to large-scale construction projects. Featuring a robust 21V motor with up to 400 N-m of torque and speeds up to 3000 RPM, this impact wrench ensures maximum performance and efficiency. With an adjustable speed trigger, you can control the power to match your needs, while the soft-grip handle provides added comfort for long hours of use. Whether you're working on heavy equipment or assembling products, this tool is built to make your tasks easier and faster. The 4000mAh battery provides double the power of typical wrenches, and with the ultra-fast charger, you'll spend less time waiting and more time working.


  • Powerful 21V Motor: Delivers up to 400 N路m of torque and speeds up to 3000 RPM, enabling fast and efficient work across various tasks.
  • Adjustable Speed Control: The switch-controlled speed feature allows you to manage the intensity of the impact wrench, ensuring precision for delicate and heavy-duty tasks.
  • Extended Battery Life: Equipped with a 4000mAh battery, twice the capacity of standard wrenches, for longer use without worrying about power loss.
  • Ergonomic Design: The soft-grip handle reduces hand fatigue, providing a more comfortable and controlled experience during long hours of use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.