
21V Multifunctional Lithium Battery Wrench, 1200Nm High Torque with LED, Adjustable Gear
Mfr # IR-TB83
Zoro # G515665319
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Overall Length
13.39 in
Depth
6.3 in
Color
Yellow
Width
17.72 in
Speed Settings
Variable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IR-TB83
Zoro #
G515665319
UPC #
723171992782
Country of Origin
China
Dimensions
Overall Length
13.39 in
Depth
6.3 in
Width
17.72 in
Details
Item
Electric Wrench
Color
Yellow
Speed Settings
Variable
Includes
1 battery, 1charge
Max. Torque
12000 Nm
Voltage
21V
Power Source
Cordless
Description
This 21V multifunctional lithium battery wrench delivers a powerful 1200Nm of torque, making it ideal for heavy-duty tasks like car tire installation, home decoration, and tripod assembly. Featuring a durable construction with a high-hardness rotating shaft, LED lights for illumination, and an adjustable gear panel displaying the battery level, this tool ensures efficient and precise work. The large diameter shaft also accommodates various adapters, adding versatility to your toolkit. Perfect for both home and professional use.
- High Torque Power: With 1200Nm of maximum torque, this wrench easily handles tough tasks such as installing and disassembling car tires and other high-torque applications.
- Built-in LED Light: Illuminate your workspace with the integrated LED light, ensuring visibility in low-light conditions for precision work.
- Durable & Comfortable Design: Featuring a hard shaft, shock absorption, and anti-scalding machine head, this wrench is built to last and provides comfort during prolonged use.
- Versatile & Convenient: Suitable for various work scenarios, including home decoration, with a rotating shaft that accommodates adapters for different socket sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.