Zoro Homepage

22.4'' Ventless Electric Fireplace Insert, Remote Control, Adjustable Led Flame Brightness

  • Mfr # M225C

  • Zoro # G514542116


product price: $179.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M225C
Zoro #
G514542116
UPC #
280694574616
Country of Origin
China

Description

Edendirect Electric insert is an energy saving product that offers versatile installation options to fit your specific needs. Capable of being installed directly into drywall, tile, wood or other finishes for a flush installation, this 0 clearance firebox makes things easy for DIYers. You can pair it with a face mantel or recess it directly into a wall of your home. A multi-function remote control is also included with the unit and allows for easy, operation of the firebox and its various functions. Stunning and vibrant LED flame projections finish off the overall illusion with breathtaking beauty.


  • • DESIGN: This electric freestanding built-in fireplace is a modern fireplace made of high-grade materials. The solid fireplace structure is stable and the design is simple. The fireplace will become a modern decoration for your home
  • • SAFETY: The electric fireplace glass is cool to the touch and safe for children and pets. This product has been tested according to US ETL standards and does not require any gas, ethanol or propane. This fireplace will not produce any pollution
  • • QUIET: The fireplace is almost silent when working, so it will not disturb your study or rest. You can rest or work at a suitable temperature
  • • REALISTIC FLAME EFFECT: 7 flame brightness for you to choose LED display settings can be selected through the control panel or remote control
  • • 2 HEATING SETTINGS & ENERGY SAVING: 750W/1500W can save energy while providing you with enough heat to warm the room, suitable for different rooms and weather, both warm and energy-saving

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.