Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23 in. Ventless Electric Fireplace Insert with crystal & realistic flame, remote control with timer

  • Mfr # ZR-W1769110507

  • Zoro # G422701667


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
5 in
Finish
Black
Material
Metal, Glass
Width
23.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-W1769110507
Zoro #
G422701667
UPC #
988422604566
Country of Origin
China

Dimensions

Length
5 in
Width
23.98 in

Details

Color
Black
Finish
Black
Material
Metal, Glass
Voltage
120
Item
Electric Fireplace Insert

Description

This electric fireplace insert is equipped with dual overheat protection, automatically shutting off when the temperature reaches the preset limit for enhanced safety during use. With a rated power of 120V 60Hz 1400W, it delivers an impressive 5000 BTUs of heat, effectively warming spaces up to 400 sq. ft.. Combining efficient heating with reliable safety features, it ensures a comfortable and secure environment for your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.