
23 in. Ventless Electric Fireplace Insert with log set & realistic flame, remote control with timer
Mfr # ZR-W1769103308
Zoro # G622701702
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Width
23.98 in
Includes
Log Set
Finish
Black
Voltage
120
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-W1769103308
Zoro #
G622701702
UPC #
988422604542
Country of Origin
China
Dimensions
Width
23.98 in
Length
5 in
Details
Item
Electric Fireplace Insert
Includes
Log Set
Finish
Black
Voltage
120
Color
Black
Material
Metal, Glass
Description
This electric fireplace features a powerful 1400W heating capacity, providing 5000 BTUs of warmth to efficiently heat a 400 sq. ft. room. The high-quality LED flame effect offers a realistic and cozy ambiance, with a long lifespan of up to 50,000 hours. Additionally, the unit is equipped with dual overheat protection for safety, automatically shutting off if the temperature exceeds the preset limit, and is CSA/UL certified for peace of mind and reliable after-sales support.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.