Zoro Homepage

23 in. Ventless Electric Fireplace Insert with Timer

  • Mfr # ZR-W1769121294

  • Zoro # G922701655


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Material
Metal, Glass
Finish
Black
Voltage
120
Length
8.19 in
Width
24.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-W1769121294
Zoro #
G922701655
UPC #
725934141604
Country of Origin
China

Dimensions

Length
8.19 in
Width
24.02 in

Details

Material
Metal, Glass
Finish
Black
Voltage
120
Item
Ventless Electric Fireplace Insert
Color
Black

Description

This sleek infrared heater combines style and function to bring warmth to any room. With a powerful 1500W infrared quartz tube, it heats quickly while maintaining the natural humidity in the air, ensuring a cozy atmosphere without drying out your space. The elegant LED flame effect adds a touch of ambiance, while the adjustable temperature and timer settings allow you to customize your comfort. Designed for safety, it features dual overheat protection and is CSA/UL certified, giving you peace of mind with every use.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products