Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2300 BTU Portable Air Conditioner Cools 150 sq. ft. with Remote, Dehumidifier,

  • Mfr # ZR-K7

  • Zoro # G022701777


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Control Type
Remote Control
BtuH Cooling
2300 BTU
Amps
1.8
Coverage Area
150 Sq.Ft
Number of Speeds
3 Speeds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-K7
Zoro #
G022701777
UPC #
530822792734
Country of Origin
China

Dimensions

Width
15.75 in
Height
10.04 in

Details

Control Type
Remote Control
BtuH Cooling
2300 BTU
Amps
1.8
Coverage Area
150 Sq.Ft
Number of Speeds
3 Speeds
Sound Level dBA
55 dBA
Includes
With Dehumidifier

Description

Whether it's a hot summer or a humid environment, this portable air conditioner will bring you a cool experience beyond imagination. Its 2300 BTU cooling capacity can effectively cool a space of 50 sq. ft. allowing you to enjoy spring-like comfort in the hottest weather. 1-touch start and convenient operation. Equipped with a digital display and remote control, you can adjust the temperature, wind speed and operation mode at any time, and easily achieve personalized settings. The specially designed sleep mode automatically adjusts the temperature at night, bringing a quiet and comfortable sleeping environment, so that you can say goodbye to the troubles of heat completely.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.