
2300 BTU Portable Air Conditioner Cools with Remote, 100 sq. ft. with Dehumidifier for Tent
Mfr # ZR-K5
Zoro # G122701769
product price:Â $199.99
/ea
Free Shipping & Returns
Key Features
Coverage Area
100 Sq.Ft
Includes
With Dehumidifier
Width
18.11 in
Amps
1.8
Control Type
Remote Control
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZR-K5
Zoro #
G122701769
UPC #
530822792765
Country of Origin
China
Dimensions
Width
18.11 in
Height
9.06 in
Details
Coverage Area
100 Sq.Ft
Includes
With Dehumidifier
Amps
1.8
Control Type
Remote Control
Sound Level dBA
55 dBA
BtuH Cooling
2300 BTU
Number of Speeds
3 Speeds
Description
Whether it's a hot summer or a humid environment, this portable air conditioner will bring you a cool experience beyond imagination. Its 1900 BTU cooling capacity can effectively cool a space of 100 sq. ft. allowing you to enjoy spring-like comfort in the hottest weather. 1-touch start and convenient operation. Equipped with a digital display and remote control, you can adjust the temperature, wind speed and operation mode at any time, and easily achieve personalized settings. The specially designed sleep mode automatically adjusts the temperature at night, bringing a quiet and comfortable sleeping environment, so that you can say goodbye to the troubles of heat completely.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.