Zoro Homepage

23.46'' Freestanding Electric Fireplace Heater, Adjustable Brightness, Overheating Safe Design, Grey

  • Mfr # S230B-GREY

  • Zoro # G014539586


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Freestanding
Voltage
120 V
Depth
10.67 in
Width
23.46 in
Heating Area (Sq.-Ft.)
300 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S230B-GREY
Zoro #
G014539586
UPC #
399241602709
Country of Origin
China

Dimensions

Depth
10.67 in
Width
23.46 in

Details

Mounting Type
Freestanding
Voltage
120 V
Heating Area (Sq.-Ft.)
300 sq ft
BtuH
5,100 Btu
Color
Gray

Description

The Edendirect Panoramic Infrared electric stove is ideal for homes, condominiums, lofts, apartments and seasonal rooms. The patented panoramic design provides a unique 3-sided view of the flame and ember bed through the operable glass doors. Simply assemble the legs to the base and plug in for instant heat, or use it without a heater for 4 seasons of enjoyment.


  • • Realistic Flame Effect: Gorgeous realistic dancing flames and burning log design make the effect of true flame of fireplace, which can embellish your room when enjoying the warming. Clear Glasses on 3 sides give 180 degrees of observation. Any angle is available for enjoying the realistic flame effect.
  • • Infrared Heating Mode: The infrared system heats up the room without drying out the air without, which will help you keep natural humidity comfort during the coming winter. 500W&1500W
  • • Multiple Flame Options: This electric fireplace stove contains 4 colors of flames and 4 colors of flame beds. You can mix and match as you like. Different colors bring you different vibes: fiery red, bright yellow, warm orange, romantic blue. Let this beautiful flame adorn your home.
  • • Cathedral Design: The design is inspired by Church, which symbolizes firmness and permanence. The Arched door and fence design adds the mystery of history for your room. The electric stove heater is made up of steel structure, which guarantees long-last use and stability.
  • • Over-Heating protection: Overheating safe device will make the stove heater more safety and reliable. Air outlet is designed at the top of the stove which can effectively avoid overheating and high temperature hazard of the fuselage.
  • • Eight-hour timer and low noise: Keep the room quiet and free of distractions with our Heat-Whisper technology.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.