
2.5 HP Silent Air Compressor 13 Gallon, Oil-Free, Electric Shop Air Compressor Portable
Mfr # IR-W46564406
Zoro # G615655890
product price:Â $491.99
/ea
Free Shipping & Returns
Key Features
Tank Size
13 gal
Max. Pressure
115 psi
HP
2.5 hp
Overall Length
24.6 in
Compressor Type
Ultra Quiet and Oil Free Air Compressor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IR-W46564406
Zoro #
G615655890
UPC #
810235810974
Country of Origin
China
Dimensions
Tank Size
13 gal
Overall Length
24.6 in
Overall Height
22-1/2 in
Overall Width
14.4 in
Details
Max. Pressure
115 psi
HP
2.5 hp
Compressor Type
Ultra Quiet and Oil Free Air Compressor
Cylinder Material
Metal
Lubrication Type - Air compressor
Oil-Free
Description
This 2.5HP oil-free air compressor delivers powerful performance with a 115 psi maximum pressure and a quiet operation at just 70 decibels, ideal for both residential and commercial use. Its high-efficiency four-stage pump ensures rapid recovery, reaching full load in just 2 minutes, minimizing downtime. Designed for durability and portability, it features rust-resistant aluminum tanks and 6-inch wheels for easy maneuverability.
- Powerful Silent Oil-Free Air Compressor: Our advanced 2.5HP air compressor features a high-efficiency four-stage pump, operating at a steady low RPM of 1400. This design ensures robust performance with a maximum pressure of 115 psi.making it versatile for various pneumatic tools like nail guns, impact wrenches, spray guns, and more.
- Quiet Operation for Any Environment: Engineered for quiet performance at only 70 decibels, our air compressor is perfect for residential and commercial use. It maintains a peaceful work environment, enhancing productivity without disturbance.
- Rapid Recovery Time: With an impressive recovery time from no load to full load in just 2 miniutes, our compressor ensures minimal downtime. It's ideal for continuous operations, saving valuable time during projects
- Easy Maneuverability: Our oil-free air compressor is easy to maneuver with 6-inch wheels. Its compact design fits perfectly in garage corners. Upgraded piping and valves enhance sealing, preventing air leaks.
- Durable Construction: Featuring two rust-resistant aluminum tank, our compressor combines lightweight portability with long-lasting durability, making it a reliable choice for any professional or DIY enthusiast.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.