25 pt. Quiet Dehumidifier in. White with with Bucket for Home, Basement, with Auto Defrost

  • Mfr # ZR-D025B-25PT

  • Zoro # G522701734


product price:  $274.99
/ea
Free Shipping & Returns

Key Features

Fan Speed
3
Color
White
Width
13.8 in
Height
19.7 in
Bucket Capacity
8.5 pints
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR-D025B-25PT
Zoro #
G522701734
UPC #
989781965541
Country of Origin
China

Dimensions

Width
13.8 in
Height
19.7 in

Details

Fan Speed
3
Color
White
Bucket Capacity
8.5 pints
Application
Dehumidifiers

Description

Keep your home comfortable and free from excess moisture with our advanced dehumidifier, designed to deliver superior performance and user-friendly features. Whether you're dealing with high humidity, damp spaces, or unwanted moisture in your home, our dehumidifier is here to maintain a dry and fresh environment. Equipped with state-of-the-art technology, it provides reliable and efficient dehumidification, ensuring your space remains pleasant and healthy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.