
2500 sq. ft.True HEPA H13 Personal Room Air Purifier in White, 99.97% Cleaner, Air Quality Indicator
Mfr # ZR-HAAP1245-B
Zoro # G022701739
product price:Â $131.99
/ea
Free Shipping & Returns
Key Features
Color
White
For Use With
Indoor
Length
6.7 in
Width
11.8 in
Height
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZR-HAAP1245-B
Zoro #
G022701739
UPC #
671150202417
Country of Origin
China
Dimensions
Length
6.7 in
Width
11.8 in
Height
16 in
Details
Item
Personal Room Air Purifier
Color
White
For Use With
Indoor
Air Filter Media Type
HEPA
CADR Rating
270 CFM
Application
Air Purifiers
Timer
Yes
Sound Level dBA
20
Coverage
2500
Finish
White
Features
Portable, Quiet, Smart, Timer, Washable Filter
Description
Are you still suffering from allergic. Family member with severe sinuses. Do you love keeping pets, but odor of their body keeps wafting around the room. The odor of oily fume after cooking spreads to the whole room. At this time, you must need a solution that can quickly help you solve the problem of terrible air. To know that cleaner, healthier air is powerful it can transform the way we feel, think, work and play. Improve our life quality and health. Even indoors, we still have to prevent outdoor air pollution, especially the culprit of air pollution - particle pollution, will also spread indoors. Considering that there are many family members and a large living area, your family deserves this household air purifier with low noise, high filtration level and large purification area to help you quickly improve the air quality and protect the healthy breathing of your family.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.