New Comfort Stainless Steel 9,000 to 14,000 mg/hr Commercial Ozone Generator and Air Purifier
- Mfr # ss12000
- Zoro # G913345530
product price:Â
$
413.99
/ea
Free Shipping & Returns
Key Features
Air Flow
180 CFM
Length
12.5 in
Width
7.5 in
Coverage
8,000sq/ft
Includes
Ozone Generator, 2 Ozone Plates
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ss12000
- Zoro #
- G913345530
- UPC #
- 689466928235
- Country of Origin
- China
- Air Flow
- 180 CFM
- Coverage
- 8,000sq/ft
- Includes
- Ozone Generator, 2 Ozone Plates
- Features
- Odor Removal
Dimensions
- Length
- 12.5 in
- Width
- 7.5 in
- Depth
- 7.5 in
Description
Experience the ultimate solution in odor elimination with the New Comfort SS12000 Commercial Ozone Generator and Air Purifier. Whether you're dealing with post-fire smoke, persistent pet odors, or tough odors from cooking, this powerful machine has got you covered. Designed for heavy-duty use, it offers customizable settings ranging from continuous operation to a set-and-forget 120-minute timer, making it a versatile choice for both home and commercial spaces. Adjustable ozone output with a minimum production rate of 6000 mg/ph and maximum output of 14000 mg/ph. Refresh and freshen your environment effortlessly with the SS12000!
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.