
25.35-in W Black Wall mount LED Wall-mount Electric Fireplace with Remote Control Included
Mfr # ZR-EF23T
Zoro # G422701575
product price: $379.99
/ea
Free Shipping & Returns
Key Features
Height
20.91 in
Color
Black
BtuH
5100 BTU
Heating Area (Sq.-Ft.)
400 sq ft
Mounting Type
Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-EF23T
Zoro #
G422701575
UPC #
956585657644
Country of Origin
China
Dimensions
Height
20.91 in
Width
25.35 in
Details
Color
Black
BtuH
5100 BTU
Heating Area (Sq.-Ft.)
400 sq ft
Mounting Type
Wall Mount
Voltage
120
Watts
1500 W
Description
Bring warmth, charm, and modern elegance to your home with this compact recessed electric fireplace insert. With realistic LED flames, adjustable brightness, and immersive crackling log sounds, it delivers the comfort of a traditional fireplace without the mess or maintenance. Perfectly sized for smaller spaces, this unit fits neatly into a 22.3” wide wall or TV console opening. Whether used as a supplemental heater (up to 400 sq. ft.) or a decorative centerpiece, this energy-efficient electric fireplace combines convenience, safety, and style for every season.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.