
26 in. Ventless Electric Fireplace Insert with remote control
Mfr # ZR-W1769121295
Zoro # G422701605
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Finish
Black
Width
24.02 in
Length
8.19 in
Color
Black
Material
Metal, Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-W1769121295
Zoro #
G422701605
UPC #
725934141611
Country of Origin
China
Dimensions
Width
24.02 in
Length
8.19 in
Details
Finish
Black
Item
Ventless Electric Fireplace Insert
Color
Black
Material
Metal, Glass
Voltage
120
Description
This sleek infrared heater combines style and function to bring warmth to any room. With a powerful 1500W infrared quartz tube, it heats quickly while maintaining the natural humidity in the air, ensuring a cozy atmosphere without drying out your space. The elegant LED flame effect adds a touch of ambiance, while the adjustable temperature and timer settings allow you to customize your comfort. Designed for safety, it features dual overheat protection and is CSA/UL certified, giving you peace of mind with every use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.