Zoro Homepage

26cc Gas-Powered Hedge Trimmer, 24 Double-Sided Blade, Recoil Start

  • Mfr # ED-W46540406

  • Zoro # G615666407


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Fuel Tank Capacity
22 oz
Engine Displacement
26cc
Length
11 in
Trimmer Width
24 in
Width
8.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-W46540406
Zoro #
G615666407
UPC #
446534699097
Country of Origin
China

Dimensions

Length
11 in
Trimmer Width
24 in
Width
8.7 in
Depth
43.3 in
Max Branch Diameter
1"

Details

Fuel Tank Capacity
22 oz
Item
Trimmer
Engine Displacement
26cc
Power Rating
0.7 kW
Trimmer Blade Type
Double-Sided Serrated Blade
Number of Teeth
23
Color
Orange
Material
Plastic
Max. Speed
7500 RPM
Engine Type
2-cycle Gas Powered

Description

This 26cc 2-cycle gas-powered hedge trimmer is equipped with a powerful, easy-start engine that makes trimming fast and efficient. Featuring a double-sided serrated blade, it cuts swaths up to 24 wide and handles branches up to 1 in diameter. Its lightweight design 13lbs ensures comfort during extended use, and low vibration reduces fatigue. With low noise operation, it's ideal for residential yards and noise-sensitive areas. Perfect for trimming medium to large hedges and maintaining a well-manicured yard.


  • Powerful Engine: Features a 26cc 2-cycle engine delivering 0.7kw of power and a speed of 7500RPM for efficient trimming.
  • Dual-Sided Blade: The 24" dual-sided serrated blade cuts through thick branches with ease, improving efficiency with every pass.
  • Ergonomic & Lightweight: Weighing just 13lbs, this hedge trimmer is designed to reduce user fatigue and enhance comfort during use.
  • Low Noise Operation: With low noise emissions, it's perfect for working in noise-sensitive areas without disturbing the environment.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.