Zoro Homepage

28 in. Ventless Electric Fireplace Insert Multicolored Flames

  • Mfr # ZR-W1769P193705

  • Zoro # G122701707


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Finish
Black
Voltage
120
Length
5.4 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-W1769P193705
Zoro #
G122701707
UPC #
956585657590
Country of Origin
China

Dimensions

Length
5.4 in
Width
28 in

Details

Color
Black
Finish
Black
Voltage
120
Item
Ventless Electric Fireplace Insert
Material
Metal

Description

Effortlessly heat up to 400 sq. ft. with this 1400-Watt 5000 BTU heater, designed for ultimate comfort. Enjoy lifelike flames with 7-customizable colors and a long-lasting LED display. Perfect for any space, it can be used standalone or seamlessly embedded into walls or furniture.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products