
28 inch Infrared Electric Fireplace Insert, Touch Panel Home Decor Heater
Mfr # ZR-W1769P191328
Zoro # G422701735
product price: $489.99
/ea
Free Shipping & Returns
Key Features
Voltage
120
Material
Metal
Color
Black
Width
30.2 in
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-W1769P191328
Zoro #
G422701735
UPC #
180932656435
Country of Origin
China
Dimensions
Width
30.2 in
Length
11.42 in
Details
Voltage
120
Material
Metal
Color
Black
Finish
Black
Item
Infrared Electric Fireplace Insert
Description
The 28in Projection Infrared Quartz Fireplace with Integrated Trim combines style, warmth, and convenience in one elegant package. Designed for versatile use, it offers multiple installation options, energy-efficient infrared quartz heating that preserves natural humidity, and a range of realistic 3D flame effects. With intuitive controls, flexible power connection methods, and even a crackling wood sound effect, this fireplace brings the charm of a real fire into your home-without the mess or maintenance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.