28 inch Infrared Electric Fireplace with Removable Trim kit Insert, Touch Panel Home Decor Heater

  • Mfr # ZR-W1769P252987

  • Zoro # G122701677


product price:  $476.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
BtuH
5000 BTU
Heating Area (Sq.-Ft.)
400 sq ft
Width
31.7 in
Height
27.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR-W1769P252987
Zoro #
G122701677
UPC #
928985561654
Country of Origin
China

Dimensions

Width
31.7 in
Height
27.7 in

Details

Mounting Type
Wall Mount
BtuH
5000 BTU
Heating Area (Sq.-Ft.)
400 sq ft
Voltage
120 V
Color
Black
Watts
1500 W

Description

Bring warmth, comfort, and style into your home with the 28in Projection Infrared Quartz Fireplace with Trim Kit. Designed for flexibility and performance, it offers multiple installation options, realistic 3D flame effects, and efficient infrared quartz heating that keeps the air’s natural moisture for a comfortable environment. With convenient control options, adjustable settings, and even a crackling sound feature, this fireplace delivers both function and ambience-perfect for cozy nights in any season.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.