
28'' Ventless Electric Fireplace Insert, Black, Remote Control, 750W/1500W
Mfr # EF321B
Zoro # G914542112
original price: $393.99
1% off
new price: $389.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EF321B
Zoro #
G914542112
UPC #
952613797498
Country of Origin
China
Dimensions
Width
28 in
Details
Color
Black
Description
Fireplaces are the perfect solution for any home, room or office. With the option of building it into your wall or easily hanging it on the wall or attaching the table top stand, you will never have a problem finding the right place for the Grace. Relax and enjoy the glowing, fire crackling Sound makes you feel the warmth of home.
- • Easy to install: fix the trim kit and slid into the opening of your old fireplace 6 in. slim design takes less room space
- • Dimmable LED flame effect and glowing ember effect on logs can be used with or without heater, built-in speaker simulating the sound of charcoal cracking give you a real fireplace experience
- • 2 heat settings (750-Watt/1500-Watt) put out reasonable heat to 400 sq. ft.
- • Programmable timer and thermostat allows you to decide the temperature of the room set your fireplace to turn on before you arrive home or have it automatic
- • Multi-functional remote control with LCD display so there is no need to leave your seat
- • CSA certified 90-days warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.