Zoro Homepage

28'' Ventless Electric Fireplace Insert, Remote Control, Adjustable Led Flame Brightness, 750/1500W

  • Mfr # EF447B

  • Zoro # G714542121


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF447B
Zoro #
G714542121
UPC #
713469515120
Country of Origin
China

Dimensions

Width
23 in

Details

Color
Black

Description

Edendirect Electric fireplace insert uses LED flames effect technology to create a Christmas chalet-like cozy atmosphere. What's more, the color, brightness ans speed of the flame can be adjusted by you through the remote control or control panel. 750W-1500W is suitable for different rooms and weather. If you are looking for an electric fireplace to get warmth and a lovely atmosphere without safety issues, Edendirect electric fireplace heater would be your perfect choice.


  • • REALISTIC FLAM EFFECTS: Larger and more random flame with 4 brightness settings and 5-speed settings, change to celebratory, romantic, to peaceful to suit any mood or occasions; Can be used with or without heater and overheating protection
  • • FASHION DESIGN: A sleek look with 3--sided interior brick wall and clean glass front trim design, without the hassle of cleaning dust or ashes life-like resin log takes you to the dream life especially when the flame is on
  • • 2 HEATING SETTINGS & ENERGY SAVING: 2-heat settings (750-Watts and 1500-Watts), quiet heater operation heats room from 60°F to 84°F, overheat protected
  • • HEATING AREA: Heater with adjustable thermostat a supplemental heat for up to 400 sq. ft.
  • • PLUG: Free-Standing Installation simply insert into the opening and recessed into the wall with flat bottom plug in and use with a standard 120-Volt 15 amp plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.