This item is Discontinued.

Edendirect 2/8/15A Smart Battery Charger, Efficient Charging for 6V/12V Lead-Acid Batteries ED-CGUFB2015

2/8/15A Smart Battery Charger, Efficient Charging for 6V/12V Lead-Acid Batteries (Discontinued)

  • Mfr # ED-CGUFB2015
  • Zoro # G415887828
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-CGUFB2015
Zoro #
G415887828
UPC #
874988737834
Country of Origin
China

Dimensions

Height
5.24 in
Length
4.96 in
Width
7.17 in

Details

Amperage
3.5A
Voltage
110V AC/60Hz
Application
Car Battery Charger
For Use With Battery Type
Domestic / Commercial
Item
Car Battery Charger
USB Ports
2 USB
Rated output voltage
6V/12V
Working Temp.
32°F (0°C) - 104°F (40°C)
Material
Plastic
Output current
2A/8A/15A/Auto
Color
Orange
Finish
Orange

Description

The 2/8/15A Smart Battery Charger is designed to deliver an efficient and versatile charging solution for 6V/12V lead-acid batteries, including GEL, AGM, and STD types. With selectable charging rates of 2A, 8A, and 15A, it caters to various battery charging needs. Winter Mode ensures reliable charging performance even in extreme cold, while advanced safety features protect against over-voltage, overheating, and reverse polarity. The 8-stage charging cycle, which includes Desulfation, Bulk Charge, and Pulse Maintenance, helps extend the life of your battery while maintaining optimal performance throughout its use.


  • Select from 2A, 8A, and 15A charging rates to adapt the charger to your battery's specific needs, whether for quick charging or full battery maintenance.
  • Ensure reliable charging in cold temperatures with Winter Mode, which helps preserve battery life and ensures effective charging, even in freezing conditions.
  • Equipped with over-voltage, over-heat, overtime charging, short circuit, and reverse polarity protections, the charger ensures your battery stays safe throughout the entire charging process.
  • The 8-stage charging cycle includes Desulfation, Bulk Charge, and Pulse Maintenance, working to optimize battery performance, prevent damage, and extend battery life.
  • Designed for continuous, year-round battery maintenance, this charger enhances battery efficiency, keeping your power source in top condition across all seasons.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.