28.7-in W Black Wall mount LED Wall-mount Electric Fireplace with Remote Control Included

  • Mfr # ZR-EF26T

  • Zoro # G122701608


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Heating Area (Sq.-Ft.)
400 sq ft
Mounting Type
Wall Mount
Color
Black
BtuH
5100 BTU
Height
21.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-EF26T
Zoro #
G122701608
UPC #
956585657651
Country of Origin
China

Dimensions

Height
21.22 in
Width
28.7 in

Details

Heating Area (Sq.-Ft.)
400 sq ft
Mounting Type
Wall Mount
Color
Black
BtuH
5100 BTU
Watts
1500 W
Voltage
120

Description

Add inviting warmth and elegant design to your home with this beautifully crafted 35.6in recessed electric fireplace insert. Featuring vivid LED flames, realistic resin logs, and a soothing crackling sound from the built-in log speaker, this fireplace brings a true-to-life fire experience without the mess of wood or gas. With high/low heat settings, a 1-9 hour timer, and remote or panel control, you can enjoy customized comfort with ease. Ideal for spaces up to 400 sq. ft., it’s perfect under your TV, in a media console, or built directly into your wall. Safe, stylish, and designed for year-round ambiance-heat on or off.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products