Zoro Homepage

3-3/8 Electric Toe-Kick Saw, Adjustable Depth & Bevel, Precision Flush Cutting for Subfloor & Tile

  • Mfr # ED-W46577666

  • Zoro # G715665317


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Material
ABS
Width
11.8 in
Arbor Size
5/8 in
Voltage
120V
Length
7.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-W46577666
Zoro #
G715665317
UPC #
120267403137
Country of Origin
China

Dimensions

Width
11.8 in
Arbor Size
5/8 in
Length
7.7 in
Maximum Cutting Depth
3/4 in
Electrical Wire Length
6.56 ft
Adjustable Cutting Depth
1/4 in, 3/8 in, 5/8 in, 3/4 in
Depth
11.8 in
Blade Diameter
3-3/8 in

Details

Material
ABS
Item
Cut Off Saw
Voltage
120V
Rated Frequency
60 Hz
Color
Orange
Adjustable Bevel and Angle
Yes
Motor Power
6.8A

Description

The 3-3/8 Electric Toe-Kick Saw is engineered for precision cutting in tight spaces, perfect for removing subfloors, tiles, and making flush cuts in toe-kicks. Designed with versatility in mind, this saw features adjustable cutting depths, bevels, and angles for a wide range of woodworking tasks. Whether you're working on cabinets, baseboards, or trim work, this tool provides a professional, seamless finish every time.


  • Precision Toe-Kick Cuts: Achieve flawless cuts that integrate seamlessly with cabinets and baseboards. The adjustable cutting depth allows for a perfect flush finish, making your projects look polished and professional.
  • Powerful Electric Performance: With a 6.8A motor delivering consistent power at 4500 RPM, the Tandagy toe-kick saw effortlessly glides through materials, boosting productivity without compromising on accuracy.
  • Versatile Design for Multiple Applications: Not just for toe-kicks! This electric saw is perfect for detailed work, including trim, baseboards, and custom woodworking cuts, giving you flexibility for a variety of projects.
  • Adjustable Bevel and Angle Features: Tailor your cuts with precision using the adjustable bevel and angle settings, allowing you to make straight cuts or beveled edges according to your project's needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.