
3-in-1 Cordless Impact Drill, Electric Hammer, Drill & Screwdriver, Lithium Battery Powered (Discontinued)
- Mfr # IR-CJZ-LD
- Zoro # G115666440
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IR-CJZ-LD
Zoro #
G115666440
UPC #
327368879742
Country of Origin
China
Details
Item
Power Drill
Handle Type
Soft Plastic Wrapping, Ergonomic Grip
Power Source
Battery Powered
Speed Settings
Variable
Cooling
Porous Cooling Vent
Chuck Type
Quick Change Chuck
Color
Black
Impact Frequency
0-5000 times/min
Tool Cord Style
Cordless
Functions
Electric Hammer, Electric Drill, Electric Screwdriver
Description
This versatile 3-in-1 cordless impact drill combines an electric hammer, drill, and screwdriver, making it ideal for a variety of tasks. Lightweight at just 1.2kg, its easy to handle and carry, offering powerful performance for wood, concrete, steel, and more. With a rechargeable lithium battery, it provides long-lasting power and features a soft plastic ergonomic handle for comfort during extended use.
- 3-in-1 Functionality: Switch seamlessly between electric hammer, drill, and screwdriver for versatile operation.
- Lightweight Design: Weighs only 1.2kg for easy portability and comfort during long tasks.
- Rechargeable Lithium Battery: Provides consistent power and runtime for various tasks, from wood drilling to concrete.
- Ergonomic Handle: Soft plastic wrapping and comfortable grip reduce hand strain for improved control and comfort.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.