This item is Discontinued.

This item is Discontinued.
3-in-1 Portable Car Jump Starter, 16000mAh, 1000A Peak, 12V, for 6.0L Gas & 4.0L Diesel Vehicles (Discontinued)
Mfr #
IR-MLNTF001
Zoro #
G716100145
UPC # 561455385505
Country of Origin China
Category Automotive Jump Starters
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IR-MLNTF001
Zoro #
G716100145
UPC #
561455385505
Country of Origin
China
Details
Capacity
16000 mAh
Voltage
12V
Peak Amps
10000A
Item
Jump Starters
Full Charge Car Starts
Up to 30 times
Diesel Engine Support
Up to 5.0L
Material
Plastic
Gas Engine Support
Up to 6.0L
USB Output
5V/2A
Charging Input
5V / 2.0A
Conversion Rate
0.9
For Use With
Domestic / Commercial
Cycle Life
3000 cycles
Color
Red
Operating Temperature
-20°C to 60°C
Lighting Modes
Normal / Flash / SOS
Description
Compact and reliable 3-in-1 jump starter with 16000mAh capacity and 1000A peak current. Starts most 12V gas and diesel engines, charges mobile devices, and includes LED flashlight with 3 modes-perfect for emergencies, travel, and outdoor use.
- Instantly starts 12V vehicles up to 6.0L gas and 4.0L diesel engines with 1000A peak current.
- 16000mAh battery can charge smartphones 4–5 times with a USB 5V/2.0A output.
- Built-in LED flashlight includes lighting, strobe, and SOS modes for emergencies and outdoor use.
- Lightweight and compact design makes it easy to store in a glove box or carry on the go.
- Operates in -20°C to 60°C range with a 90% conversion rate and 3000-cycle battery lifespan for long-term reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.