Zoro Homepage

30'' Ventless Electric Fireplace Insert, Fire Crackling Sound, Remote Control, Mesh Screen, Black

  • Mfr # EF263B

  • Zoro # G214542119


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF263B
Zoro #
G214542119
UPC #
952613797467
Country of Origin
China

Dimensions

Width
30 in

Details

Color
Black

Description

Fireplaces are the perfect solution for any home, room or office. With the option of building it into your wall or easily hanging it on the wall or attaching the table top stand, you will never have a problem finding the right place for the Grace. Relax and enjoy the glowing, colorful flames along with a near silent heater that allows you to turn it on or off as you please.


  • • Realistic flam effects larger and more random flame with 4 brightness settings and 5-speed settings, change to celebratory, romantic, to peaceful to suit any mood or occasions can be used with or without heater and overheating protection
  • • 2 heating settings and energy savin 2-heat settings (750-Watt and 1500-Watt), quiet heater operation heats room from 60°F to 84°F
  • • Heating area heater with adjustable thermostat a supplemental heat for up to 400 sq. ft.
  • • Fashion design a sleek look with 3-sided interior brick wall and clean glass front trim design, without the hassle of cleaning dust or ashes life-like resin log takes you to the dream life especially when the flame is on
  • • Plug installation can be easily chosen from free standing, insert into the opening and recessed into the wall with flat bottom plug in and use under a 120-Volt, cannot be hard wired
  • • Customer service 90-days limited warranty, if you have any questions, please feel free to contact us, we will provide a satisfactory solution order now and give your sweet home a new decoration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.