Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

300 lbs. Capacity Motorcycle Scissor Jack in Red with 4-Wheels

  • Mfr # IR-W46577206

  • Zoro # G216100096


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
For Use With
Domestic / Commercial
Lifting Height Max.
36.2 in
Length
15.7 in
Width
14.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-W46577206
Zoro #
G216100096
UPC #
380989742406
Country of Origin
China

Dimensions

Lifting Height Max.
36.2 in
Length
15.7 in
Width
14.7 in
Lifting Height Min.
13.4 in
Height
36.2 in
Handle Length (in.)
4 in
Collapsed height (in.)
14.4 in

Details

Item
Hydraulic Jack
Material
Steel
For Use With
Domestic / Commercial
Color
Red
Mechanism type
Mechanical

Description

Safe Motorcycle Stand is the ultimate accessory for small off-road vehicle enthusiasts. With a spacious rubber top surface, it can lift your wheels off the ground effortlessly. Greatly improve accessibility for maintenance and repairs while optimizing storage efficiency.


  • Made with a high-grade steel frame, it has unparalleled stability and strength, providing a solid platform for your motorcycle during maintenance and storage.
  • Non-slip design and non-slip rubber pads on the top surface ensure your bike is firmly fixed in place during maintenance and storage.
  • Can reliably support up to 300-lbs.
  • Equipped with four sturdy rubber wheels, the stand can be moved effortlessly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.