
300 sq. ft. H13 True HEPA Personal Room Air Purifier in White, Timer
Mfr # ZR-HAAP1171
Zoro # G922701723
product price:Â $51.99
/eaKey Features
Timer
Yes
Coverage
300
Application
Air Purifiers
Length
5.91 in
For Use With
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZR-HAAP1171
Zoro #
G922701723
UPC #
626230661813
Country of Origin
China
Dimensions
Length
5.91 in
Width
5.91 in
Height
7.87 in
Details
Timer
Yes
Coverage
300
Application
Air Purifiers
Item
Personal Air Purifier
For Use With
Indoor
Air Filter Media Type
HEPA
Features
Automatic Shutoff, Fan Included, Portable, Quiet, Smart, Timer
Color
White
Finish
White
Description
The H13 HEPA Air Purifier is a compact and powerful solution for improving indoor air quality. Featuring advanced 3-stage H13 True HEPA filters, it effectively captures dust, smoke, pollen, and pet dander in spaces up to 300 sq. ft., with a 25% increase in purification efficiency. Operating quietly at just 15 dB in sleep mode, it's perfect for restful environments. The travel-friendly design allows for USB Type C power compatibility, while customizable features include a fragrance sponge for essential oils, four fan speeds, a timer function, and an ambient night light. Safe for children and pets, this 100% ozone-free purifier also includes a child lock and comes with a 1-year limited warranty. Enjoy cleaner, healthier air wherever you are with the H13 HEPA Air Purifier.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.