
3000 sq. ft. Black HEPA Personal Room Air Purifier with Smart Controls and Whisper-Quiet
Mfr # ZR-AP01-B
Zoro # G322701583
original price: $133.99
18% off
new price: $109.17
/ea
Free Shipping & Returns
Key Features
Coverage
3000
CADR Rating
500 ㎡/h
Sound Level dBA
22
Timer
Yes
Air Filter Media Type
HEPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-AP01-B
Zoro #
G322701583
UPC #
288903842457
Country of Origin
China
Dimensions
Height
16 in
Width
11 in
Length
7 in
Details
Coverage
3000
CADR Rating
500 ㎡/h
Sound Level dBA
22
Timer
Yes
Air Filter Media Type
HEPA
For Use With
Indoor
Features
Automatic Shutoff, Portable, Quiet, Smart, Timer, Washable Filter
Color
Black
Application
Air Purifiers
Finish
Black
Item
Personal Room Air Purifier
Description
It innovatively combines double-sided air intakes with efficient HEPA filtration, multi-layer purification, and an air ion generator to quickly remove pollutants such as dust and odors, making the air fresh like a forest. Intelligent control is super worry free, with 4 levels of wind speed and automatic mode to choose from, and real-time display of air quality. Ultra quiet operation with timed function, unable to sleep at night, LED lights automatically turn off. There is also a unique aromatherapy to aid sleep, releasing fragrances to help you relax and fall asleep. In addition, the child lock ensures safety and the washable pre filter screen is economical and environmentally friendly. Choosing Edendirect home large room air purifier means choosing a fresh, comfortable, and healthy high-quality lifestyle.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.