3000 sq. ft. H13 HEPA True Personal Room Air Purifier in White, 99.97% Cleaner, 270 CFM

  • Mfr # ZR-KJ450

  • Zoro # G022701654


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Color
White
For Use With
Indoor
Length
10.83 in
Width
10.83 in
Height
20.47 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZR-KJ450
Zoro #
G022701654
UPC #
671150202349
Country of Origin
China

Dimensions

Length
10.83 in
Width
10.83 in
Height
20.47 in

Details

Item
Personal Room Air Purifier
Color
White
For Use With
Indoor
Sound Level dBA
66
Air Filter Media Type
HEPA
Coverage
3000
Features
Portable, Quiet, Smart, Timer, Washable Filter
Timer
Yes
CADR Rating
270 CFM
Application
Air Purifiers
Finish
White

Description

Are you still suffering from allergic. Family member with severe sinuses. Do you love keeping pets, but odor of their body keeps wafting around the room. The odor of oily fume after cooking spreads to the whole room. At this time, you must need a solution that can quickly help you solve the problem of terrible air. To know that cleaner, healthier air is powerful it can transform the way we feel, think, work and play. Improve our life quality and health. Even indoors, we still have to prevent outdoor air pollution, especially the culprit of air pollution - particle pollution, will also spread indoors. Considering that there are many family members and a large living area, your family deserves this household air purifier with low noise, high filtration level and large purification area to help you quickly improve the air quality and protect the healthy breathing of your family.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.