30.51-in W Black Wall mount LED Wall-mount Electric Fireplace with Remote Control Included

  • Mfr # ZR-EF28T

  • Zoro # G622701658


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Height
24.72 in
Color
Black
Mounting Type
Wall Mount
Heating Area (Sq.-Ft.)
400 sq ft
Width
30.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-EF28T
Zoro #
G622701658
UPC #
956585657668
Country of Origin
China

Dimensions

Height
24.72 in
Width
30.51 in

Details

Color
Black
Mounting Type
Wall Mount
Heating Area (Sq.-Ft.)
400 sq ft
Voltage
120
Watts
1500 W
BtuH
5100 BTU

Description

Upgrade your living room with the sleek and modern electric fireplace insert that delivers both style and performance. Designed to fit seamlessly into your wall, TV console, or entertainment center, this fireplace features realistic resin logs, three flame color options, adjustable brightness, and a built-in log speaker for an immersive fire-viewing experience. With two heat settings (750W/1500W), a timer, and remote control operation, you can create the perfect atmosphere any time of year-heat on or off. Plus, with LED technology and built-in overheat protection, it’s energy-efficient and safe for everyday use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.