
320 pt. 9000 sq. ft. Bucketless Commercial Dehumidifier in. Black with Pump, Automatic Defrost
Mfr # ZR-CFT320P
Zoro # G922701747
product price: $1,118.99
/ea
Free Shipping & Returns
Key Features
Fan Speed
1
Height
31 in
Voltage
120 V
Width
19 in
Application
Dehumidifiers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-CFT320P
Zoro #
G922701747
UPC #
713543927245
Country of Origin
China
Dimensions
Height
31 in
Width
19 in
Details
Fan Speed
1
Voltage
120 V
Application
Dehumidifiers
Color
Gray
Description
Introducing the 320 Pint Commercial Dehumidifier, designed for efficient humidity control in large spaces up to 9,000 sq. ft. It features a powerful 1700 W motor and 420 CFM airflow to remove up to 320 pints of moisture daily, making it ideal for industrial facilities and emergency water damage repairs. With continuous operation, automatic restart, and defrosting capabilities, this dehumidifier offers intelligent control and hands-free convenience. Durable and easy to transport with semi-pneumatic wheels, it ensures reliable performance in demanding environments. Keep moisture damage at bay and maintain a comfortable atmosphere with this efficient solution.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.