Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

33 inch Infrared Electric Fireplace Insert, Touch Panel Home Decor Heater

  • Mfr # ZR-W1769P252998

  • Zoro # G622701696


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Heating Area (Sq.-Ft.)
400 sq ft
BtuH
5000 BTU
Voltage
120
Watts
1500 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-W1769P252998
Zoro #
G622701696
UPC #
180932656442
Country of Origin
China

Dimensions

Height
27 in
Width
35.1 in

Details

Mounting Type
Wall Mount
Heating Area (Sq.-Ft.)
400 sq ft
BtuH
5000 BTU
Voltage
120
Watts
1500 W
Color
Black

Description

The 33in Projection Infrared Quartz Fireplace with Integrated Trim combines style, warmth, and convenience in one elegant package. Designed for versatile use, it offers multiple installation options, energy-efficient infrared quartz heating that preserves natural humidity, and a range of realistic 3D flame effects. With intuitive controls, flexible power connection methods, and even a crackling wood sound effect, this fireplace brings the charm of a real fire into your home-without the mess or maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.