
330 lb. Capacity Heavy Duty Mechanics Creeper Seat with Wheels and Soft Rubber Cushion Seating
Mfr # IR-W465P147041
Zoro # G716100152
product price: $86.99
/ea
Free Shipping & Returns
Key Features
Features
Cushioned
Length
21.25 in
Material
Rubber
For Use With
Domestic / Commercial
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IR-W465P147041
Zoro #
G716100152
UPC #
380989742413
Country of Origin
China
Dimensions
Length
21.25 in
Height
15 in
Width
15.75 in
Details
Features
Cushioned
Item
Work Seats
Material
Rubber
For Use With
Domestic / Commercial
Color
Gray
Number of casters
4
Description
Built for extra strength, the WRIGHTMASTER Mechanic Chair features a 2mm thick steel tube and a 4-pound base that supports up to 330 lbs. Enjoy comfort and practicality without unnecessary bending or kneeling while working in your garage or workshop. Measuring 21.3 in. L with tray mounted x 15 in. H x 15.75 in. W, this mechanic chair offers a versatile and practical solution for all your garage or workshop needs.
- Comes with 3 removable trays and a drawer to store foam cannons, spray bottles, applicator sponges, and polishing tools.
- Four 4 in. industrial wheels swivel 360° for easy mobility, while two lockable wheels provide stability.
- Equipped with a soft rubber cushion seat for maximum comfort, perfect for long car repairs and DIY home car detailing tasks.
- Features an oversized wheelbase and square design to reduce the risk of tipping.
- Deep tray design ensures your tools stay safe during work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.